Medicine Cup, 1 oz., 30cc, PK5000

  • Mfr # 12301

  • Zoro # G5658027


product price:  $92.69
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Labware Closure Liner Material
Unlined
Includes Closure
No
Glassware Class
Not Rated
Bottle/Jar Shape
Cylindrical
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12301
Zoro #
G5658027
UPC #
-
Country of Origin
China

Details

Item
Medicine Container
Labware Closure Liner Material
Unlined
Includes Closure
No
Glassware Class
Not Rated
Bottle/Jar Shape
Cylindrical
Labware Basic Material
Plastic
Pre-Cleaned
None
Labware Body Material
Polypropylene
Bottle/Jar Type
Sampling
Labware Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Autoclavable
No
Labware Clarity
Transparent
Closure Material
No Closure
Shape
Cylindrical
Basic Material
Plastic
Clarity
Translucent
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Jar Type
Sampling
Closure Type
Screw On
Numbers of Jars Included
100
Body Material
Polypropylene
Closure Included
No
Closure Liner Material
Unlined

Description

Medicine Container, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Autoclavable No, Closure Type Screw-On, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Cylindrical, Glassware Class Not Rated, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.