Men's FR Henley Longsleeve Tee, 8.9 cal/sq cm, L, Cotton

  • Mfr # 10013519

  • Zoro # G501976450


product price:  $87.49
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10013519
Zoro #
G501976450
UPC #
884849707586
Country of Origin
Mexico

Dimensions

Size
L
Maximum Chest Size
44 in
Sleeve Length Type
Long
Maximum Waist Size
39 in
Sleeve Length
35 1/2 in
Minimum Chest Size
42 in
Minimum Waist Size
35 in
Size - Body Type
Regular

Details

Item
FR Henley Longsleeve Tee
Color
Gray
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Moisture-Wicking
Yes
Back Stripe Pattern
None
Pattern
Solid
Collar Style
Crew Neck
Cuff Style
Rib Knit
Garment Type
Shirt
ANSI Class
Not Rated
Closure Type
Buttons
Shirt Style
Henley
High-Visibility
No

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.8 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in, Moisture-Wicking Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.