Shelf/Step, 8 in H, Midnight Blue

  • Mfr # 8600MB

  • Zoro # G502014717


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Color
Midnight Blue
Material
Polyethylene
For Use With
1
Width (In.)
16 in
Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8600MB
Zoro #
G502014717
UPC #
819085017632
Country of Origin
United States

Dimensions

Width (In.)
16 in
Base Dia. (In.)
16 in
Height (In.)
8 in
Depth (In.)
10 in
Shelf Length (In.)
16 in
Shelf Width (In.)
10 in
Overall Width
16 in
Shelf Depth
10 in
Shelf Width
10 in
Overall Height
8 in
Overall Depth
16 in

Details

Color
Midnight Blue
Material
Polyethylene
For Use With
1
Type
Wall Mount
Ligature Resistant
Ligature Resistant
Standards
ISO
Assembly
Fully Assembled
Number of Shelves
1
Item
Shelf/Step
Product Type
Shelf/Step
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Model Name
All Purpose Wall-Mount Shelf
Shelf Weight Capacity
300 lb

Description

Endurance Wall Mount Step/Shelf 2.0, Midnight Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.