Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity

  • Mfr # RDBT-PO

  • Zoro # G5020149


product price:  $620.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60.625
Overall Length
20.0625"
Overall Width
23-11/16 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDBT-PO
Zoro #
G5020149
UPC #
691215052924
Country of Origin
United States

Dimensions

Overall Height
60.625
Overall Length
20.0625"
Overall Width
23-11/16 in.
Wheel Diameter
10 in.
Rear Wheel Width
10 in.
Wheel Width
2-1/2 in.

Details

Material
Steel
Color
Yellow
Load Capacity
1000 lb
Item
Drum Truck Cradle,Polyolefin Wheels
Wheel Type
Rigid
Assembled
Yes
Wheel Material
Poly on Poly
Includes
(1) Steel Drum Truck Cradle With Poly On Poly
For Use With
Accepts 55-gallon steel, plastic, or fiber drums
Color/Finish
Yellow
Features
Extended height handle for better posture

Description

Drum Truck Cradle,Polyolefin Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.