
Yellow Drum Truck Cradle With Mold-on-Rubber Wheels 1000 lb Capacity
Mfr # RDBT-MR
Zoro # G5020158
product price:Â $568.99
/eaKey Features
Overall Height
60.625
Overall Length
20.0625"
Overall Width
23-11/16 in.
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RDBT-MR
Zoro #
G5020158
UPC #
691215052900
Country of Origin
United States
Dimensions
Overall Height
60.625
Overall Length
20.0625"
Overall Width
23-11/16 in.
Wheel Diameter
10 in.
Rear Wheel Width
10 in.
Wheel Width
2-1/2 in.
Details
Material
Steel
Color
Yellow
Load Capacity
1000 lb
Item
Drum Truck Cradle,Mold-On-Rubber Wheel
Wheel Type
Rigid
Assembled
Yes
Includes
(1) Steel Drum Truck Cradle With Mold On Rubber Wheel
For Use With
Accepts 55-gallon steel, plastic, or fiber drums
Wheel Material
Mold-on-Rubber
Features
Extended height handle for better posture
Color/Finish
Yellow
Description
Drum Truck Cradle,Mold-On-Rubber Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.