Steel Storage Shed

  • Mfr # CLG65FG

  • Zoro # G502195539


product price:  $493.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Flute Gray
Inside Depth
54 1/4 in
Inside Height
71 5/8 in
Door Opening Width
32 in
Door Opening Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLG65FG
Zoro #
G502195539
UPC #
026862114082
Country of Origin
United States

Dimensions

Inside Depth
54 1/4 in
Inside Height
71 5/8 in
Door Opening Width
32 in
Door Opening Height
63 in
Nominal Exterior Height
72.9 in
Interior Width
71 1/4 in
Interior Depth
54 1/4 in
Interior Height
71 5/8 in
Nominal Exterior Depth
59.5 in
Nominal Exterior Width
76.3 in

Details

Color
Flute Gray
Item
Shed
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Door Type
Sliding
Assembled
Unassembled
Roof Design
Slope
Includes Lock
Yes
Resistance Properties
Corrosion Resistant, Rust Resistant
Wall Material
Steel
Product Type
Arrow Classic Steel Storage Shed
Roof Material
Steel
Lockable
Yes
Storage Capacity
153 cu ft

Description

Steel Storage Shed, Gray, Door Opening Height 63 in, Door Opening Width 32 in, Nominal Exterior Depth 60 in, Nominal Exterior Width 76 in, Nominal Exterior Height 73 in, Wall Material Steel, Roof Material Steel, Storage Capacity 153 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 54 1/4 in, Fire Rating Not Rated, Lockable Yes, Interior Height 71 5/8 in, Interior Width 71 1/4 in, Includes Floor No, Sliding, Number of Doors 1, Roof Design Slope, Wall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.