Pouch, Thermal, 3mm, Clear, PK25

  • Mfr # TP3856-25

  • Zoro # G5024385


product price:  $22.49
/pk 25, $0.90/ea
Sold in multiples of 12 for $269.88

Key Features

Type
Menu
Roll Size
11.5 in x 17.5 in
Length
17.5"
Width
11.5"
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP3856-25
Zoro #
G5024385
UPC #
-
Country of Origin
China

Dimensions

Roll Size
11.5 in x 17.5 in
Length
17.5"
Width
11.5"
Thickness
3 mil
Overall Length
17 1/2 in
Overall Width
11 1/2 in
Size
11.5 x 17.5

Details

Item
Laminating Pouch
Type
Menu
Finish
Gloss
For Use With
Thermal Lamination
Color
Clear
Weight
1.3 lbs
Application
Menu
Supply Format
Pouch
Product Type
Laminating Pouch
Lamination Type
Hot
Compatible Manufacturer Part Number
TL1306

Description

Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.