EMT Grounding Connector, 3/4 in, Push-On; Threaded, Zinc Alloy, Zinc Plated
Mfr # 251-MSRTI
Zoro # G502494687
product price:Â $7.69
/ea
Sold in multiples of 25 for $192.25
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
251-MSRTI
Zoro #
G502494687
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
1 19/32 in
Overall Height
1 15/32 in
Outside Diameter
1.47 in
Overall Width
1 15/32 in
Outside Dia.
1/2 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Zinc Plated
For Use With
EMT Conduit
Connection Orientation
Straight
Insulated
Yes
For Conduit Type
EMT
Thread Gender
Female
Compatible Conduit Type
EMT
Rain Tight
Yes
Series
Mighty-Seal(R)
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
Thread Type
(PUSH Fitting)
Insulated/Non-Insulated
Insulated
Description
Connector, Zinc, Trade Size 3/4 in, Overall Length 1 19/32 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type (PUSH Fitting), Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.