CAD Drawings

Download CAD Files

Square Washer, Fits Bolt Size 5/8 in , Steel Plain Finish, 16 PK

  • Mfr # 50261

  • Zoro # G502506854

CAD Available

product price:  $38.15
/pk 16, $2.38/ea

Key Features

CAD Drawing
Material
Steel
Finish
Plain
For Screw Size
5/8 in
Outside Diameter
3 in
Minimum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50261
Zoro #
G502506854
UPC #
738287502619
Country of Origin
China

Dimensions

For Screw Size
5/8 in
Outside Diameter
3 in
Minimum Thickness
1/4 in
Inside Diameter
5/8 in
Length 1
3"

Details

CAD Available
Yes
Item
Square Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Style
Earthquake Code
Material Grade/Class
Grade 2

Description

A square washer is used to decrease tension by increasing the surface area of the contact point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.