18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK

  • Mfr # 50519

  • Zoro # G502518352

CAD Available

product price:  $12.45
/pk 50, $0.25/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50519
Zoro #
G502518352
UPC #
738287505191
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Diameter 1
1/4"
Diameter 2
1/2"

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

The MIDWEST FASTENER - 50519 is a type of Hex Head Cap Screw, characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. They form an essential part of the broader fasteners category and provide crucial support in construction, manufacturing, and engineering projects.

  • Diameter: The screw has two diameters; Diameter 1 is 1/4" and Diameter 2 is 1/2".
  • Drive: It features an External Hex drive that requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1/2 inch; this measurement provides an indication of the depth at which the screw might be inserted into a material under ideal conditions.
  • Finish: The plain finish is intended to contribute to durability, corrosion resistance, aesthetic appeal and compatibility with certain environments or materials.
  • Material: Made from Stainless Steel which is known for its characteristics such as potential strength, durability, corrosion resistance and suitability for various industrial applications.
  • Material Grade/Class: Classified as grade/class18-8 which suggests it may have certain levels of strength, hardness and resistance properties that could be suitable for professional use in commercial applications.
  • Package Quantity: Each package contains a quantity of 50 pieces.
  • System of Measurement: Uses Inch as the standard unit to specify size and thread spacing for precise fitting in various industrial applications.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.