Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 50 mm L, 3 PK

  • Mfr # 75708

  • Zoro # G502519755


product price:  $6.49
/pk 3, $2.16/ea
Sold in multiples of 2 for $12.98

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
Diameter 2
13mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75708
Zoro #
G502519755
UPC #
738287757088
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm
Diameter 2
13mm
Length 1
50mm
Thread Length
22mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Item
Flange Bolt
Head Style
Flange Hex
Style
JIS
Specifications
JIS
Hardness
Class 10.9
Type
Flange Bolt

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.