Wood Screw, M5, 50 mm, Zinc Plated Steel Flat Head Hex Drive, 15 PK

  • Mfr # 38545

  • Zoro # G502523707


product price:  $5.89
/pk 15, $0.39/ea
Sold in multiples of 2 for $11.78

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Screw Size
M5
Fastener Length
50 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38545
Zoro #
G502523707
UPC #
738287385458
Country of Origin
Unknown

Dimensions

Screw Size
M5
Fastener Length
50 mm
Length 1
50mm
Diameter
5mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Type
Connector Screw
Point Type
Dog Point
Style
Connector Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.