Pipe, Steel, 2 in, NPT x NPT, 5 ft
Mfr # 0331243246
Zoro # G502635592
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side A Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0331243246
Zoro #
G502635592
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
2 3/8 in
Wall Thickness
0.154 in
Nominal Pipe Size
2 in
Overall Length
5 ft
Inside Diameter
2 1/16 in
Details
Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side A Gender
Male
Material Grade
Grade B
Finish/Coating
Galvanized
Side A Connection Type
Threaded
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Material
Steel
Manufacture Location
Made in USA*
Application
Air, Gas, Potable Water
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Metal Pipe Construction
Welded
Description
Pipe, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 2 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.