PipeNipple, Steel, 11/2", NPTxNPT, 2"

  • Mfr # 0331532200

  • Zoro # G502640886


product price:  $11.99
/ea

Key Features

Pipe Weld Type
Continuous Weld
Wall Thickness
0.2 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Side A Connection Type
Threaded
Nominal Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0331532200
Zoro #
G502640886
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.2 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Overall Length
2 in
Inside Diameter
1 1/2 in

Details

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side A Connection Type
Threaded
Material Grade
Grade B
Side B Thread Type
NPT
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Side A Gender
Male
Fitting Compatibility
Schedule 80
Side B Gender
Male
Material
Steel
Thread Configuration
Threaded on Both Ends
Finish/Coating
Galvanized
Manufacture Location
Made in USA*
Application
Air, Gas, Potable Water
Side B Connection Type
Threaded
Schedule
Schedule 80

Description

Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 1 1/2 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.