PipeNipple, Steel, 1", NPTxNPT, 3"
Mfr # 0331523803
Zoro # G502641012
product price:Â $9.69
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.179 in
Side B Gender
Male
Application
Air, Gas, Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0331523803
Zoro #
G502641012
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.179 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Inside Diameter
61/64 in
Overall Length
3 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Carbon Weld Nipple
Side B Gender
Male
Application
Air, Gas, Potable Water
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Side A Gender
Male
Side B Thread Type
NPT
Manufacture Location
Made in USA*
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Material
Steel
Side B Connection Type
Threaded
Material Grade
Grade B
Finish/Coating
Galvanized
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.