Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 8 1/2 D

  • Mfr # 1024604

  • Zoro # G502689441


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G502689441
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
D
Boot Height
3 in
Heel Height
1 1/4 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Black/Vapor
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Slip Resistant
Yes
Upper Boot Material
Mesh
Insole Material
Polyurethane
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
For Outdoor Traction
No
Non-Marking Upper
Yes
Laces Color
Black
Footwear Construction
Cemented
Resists
Oils, Slips
Style Number
1024604
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Static Dissipative
Yes
Waterproof Type
None
Midsole Material
EVA, Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Shank Type
Nylon
Footwear Shank
Yes
Predominant Footwear Color
Black
Outsole Color
Black
Toe Shape
Round
Heat Resistant
No
Upper Material Description
Mesh
Completely Non Metallic
Yes
Closure Type
Lace Up
Oil Resisting Sole
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
KEEN.ReGEN
Metal Chip Resisting Sole
No
Last Number or Name
Vista Energy ESD
Insulation Type
None
Non Metallic Upper
Yes
Liner Material
Mesh
Conductive
No
Wide Toe Cap
Yes
Insole Color
Yellow
Toe Style
Round Toe
Lugs
Nylon/TPU
Features
ESD
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Upper Color
Black
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Insulated
No
Chemical Resisting Sole
No
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
KEEN.ReGEN
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.