3" FNPT Ductile Iron Oil Patch Ball Valve Inline

  • Mfr # 4353014980

  • Zoro # G5032641


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Ball Material
420 Stainless Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353014980
Zoro #
G5032641
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
7.44 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Handle Length
10 in

Details

Ball Material
420 Stainless Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Non-Potable Water, Oil, Steam
Connection Type
FNPT x FNPT
Item
Oil Patch Ball Valve
Handle Material
Ductile Iron
Seat Material
PTFE
Body Material
Cast Iron, Ductile Iron
Max. Pressure
2,000 PSI CWP
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Standards
NACE MR0175
Temp. Range
0 Degrees to 400 Degrees F
Compliance
NACE MR-01-75
Handle Type
Lever
Stem Material
420 Stainless Steel
Seal Material
FPM
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
NPT
Handle - Locking
Locking
Operating Temperature - Maximum
450 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Valve Series
OP54

Description

Manual Two-Way Ball Valve, Body Material Ductile Iron, For Media Air, Non-Potable Water, Oil, Steam, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 420 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.