1/2" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # 107-323NL

  • Zoro # G5034136


product price:  $13.75
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107-323NL
Zoro #
G5034136
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
4.84 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Stem Material
Brass
Hose I.D.
1/2 in
Temp. Range
-20 Degrees to 300 Degrees F
Ball Valve Product Group
Manual
Standards
ANSI Z21.15/CGA 9.1, ASME B16.44, FM 1140, IAPMO/ANSI Z1157, NSF/ANSI 372, YQNZ, YRBX
Body Material
Brass
Stem Type
Blowout Resistant
Handle Material
PVC, Steel
Handle Type
Lever
Seat Material
PTFE
Compliance
CSA, FM, IAPMO, UL
Max. Pressure
600 PSI CWP
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 2
IPS
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Red
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
300 Degrees F
Coefficient of Volume (Cv)
13.349
Connection Gender - Side 2
Female
Connection Type - Side 1
IPS
Vacuum Service Rating
-29.92 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Male
Valve Series
7700MF

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.