Chemical-Resistant Gloves, Nitrile, 15 in L, 22 mil, Green, M, 1 PR

  • Mfr # 60KV29

  • Zoro # G503457957


product price:  $11.69
/pr

Key Features

Color
Green
Size
M
Glove Size
M
Glove Materials
Nitrile
Glove Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60KV29
Zoro #
G503457957
UPC #
-
Country of Origin
China

Dimensions

Size
M
Glove Size
M
Glove Length
15 in
Glove Thickness
22 mil

Details

Item
Chemical-Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Gauntlet
Glove Texture
Sandy
Standards
FDA 21 CFR 177.2600
Supported / Unsupported
Unsupported
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Triple Layer Not Included
Glove Coating Coverage
Full
Glove Texture Location
Palm and Fingers
Sterile/Non-Sterile
Non-Sterile
Glove Coating Material
Nitrile
Brand and Series
Condor
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right
Glove Coating Color
Green
Insulated
Not Insulated
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type A - AJKLOT
Glove Liner Material
Cotton

Description

Chemical-Resistant Gloves, Palm and Fingers, 22 mil, 15 in, Glove Size M, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.