Sheet Metal Screw, #10 x 3/8 in, Steel Pan Head Phillips Drive

  • Mfr # A0100120024P

  • Zoro # G503495973


product price:  $0.08
/ea
Sold in multiples of 100 for $8.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0100120024P
Zoro #
G503495973
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Item
Sheet Metal Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products