Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Sheet Metal Screw, #6 x 1-3/4 in, Steel Pan Head Phillips Drive
- Mfr # A0100080148P
- Zoro # G603495323
product price:Â
$
0.10
/ea
Sold in multiples of 100 for
$10.00
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0100080148P
- Zoro #
- G603495323
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.