Y-Check Valve, 2", PVC/FPM, Socket

  • Mfr # YC10200S

  • Zoro # G5035231


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC10200S
Zoro #
G5035231
UPC #
610377168663
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8"
Length
7.63"
Pipe or Tube Size - Check Valves
2"
Overall Height
7-5/64"
Size
2"
Width
3.38"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Height - Cap to Inlet Center
5 7/16 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow - Valves
65.00 gpm
Seal Material
FKM
Max. Temp.
140 Degrees F
Cap to Inlet Center
5-7/16"
Flow Design
Single
Connection Type - Check Valves
Socket x Socket
Max. Temp. - Valves
140 Degrees F
Body Material - Valves
PVC
Sub-Category
PVC
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
FPM
Min. Temp. - Valves
40 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Mechanism and Body Design
Y
Item
Y Check Valve
Material of Construction
PVC
Seat Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.000 psi
Application - Valves
General Purpose
Flow
65 gpm
Seat Material
FKM
Full Flow - Valves
Yes
Cracking Pressure
3 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Connection Gender - Side 1
Female
Check Mechanism Material
PVC
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Coefficient of Volume (Cv)
65
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
Valve Body Style
Y-Style
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Silent Check
Standard
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
Socket
Vacuum Service Rating
Not Rated
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 65 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.