Check Valve, Wafer, 6", PVC/FPM

  • Mfr # WCV1600V

  • Zoro # G5035274


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
PVC
Cracking Pressure - Check Valves
1.0 psi
Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV1600V
Zoro #
G5035274
UPC #
610377188739
Country of Origin
United States

Dimensions

Pipe Size
6"
Size
6"
Width
8 5/8 in
Length
3 in
Overall Height
11 1/8 in
Pipe or Tube Size - Check Valves
6 in
Overall Length
3 in
Pipe or Tube Size
6 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in

Details

Connection Type
Flanged
Body Material
PVC
Cracking Pressure - Check Valves
1.0 psi
Connection Type - Check Valves
Flange x Flange
Material of Construction
PVC
Item
Wafer Check Valve
Flow
1000 gpm
Seat Material
FKM
Mechanism and Body Design
Inline Wafer
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Flow - Valves
1,000 gpm
Application - Valves
Process Piping
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp.
140 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Seal Material - Check Valves
FPM
Body Material - Valves
PVC
Cracking Pressure
3 psi
Seal Material
FKM
Sub-Category
PVC
Max. Steam Pressure - Valves
Not Rated
Max. Temp. - Valves
140 Degrees F
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
FPM
Full Flow - Valves
Yes
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Check Mechanism
Swing
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
70 Degrees F
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Coefficient of Volume (Cv)
848
For Media
Water
Connection Type - Side 1
Wafer
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
PVC
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Wafer
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Type
Wafer
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 1,000 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.