Pre-CutLabelStockRoll, White/Red, Gloss

  • Mfr # BMSLT46GHS1V2

  • Zoro # G503541625


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical Container Labeling
Label Color
Red, White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMSLT46GHS1V2
Zoro #
G503541625
UPC #
-
Country of Origin
United States

Dimensions

Label Width
6 in
Label Height
4 in

Details

Item
Pre-Cut Label Stock Roll
Application
Chemical Container Labeling
Label Color
Red, White
Printer Series Compatibility
TD4750TNWBCS
Label Material
Vinyl
Label Media Format
Precut Roll
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor, Indoor
Labels per Roll
200
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Preprinted Images
GHS Diamond
Compatible Mfr Part Number
TD-4750TNWBCS
Material Series
BMSLT
Secondary Label Included
Secondary Label Included
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Red, White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 200, Printer Series Compatibility TD4750TNWBCS, Adhesive Properties Permanent Adhesive, Material Series BMSLT, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Resistance Properties Abrasion-Resistant, Chemical-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.