Mechanics Gloves, Fleece, Synthetic Leather Back, Hook-and-Loop, High-Visibility Yellow, M (9)

  • Mfr # CWKSFF-X91-009

  • Zoro # G503548822


product price:  $38.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWKSFF-X91-009
Zoro #
G503548822
UPC #
781513663318
Country of Origin
Viet Nam

Dimensions

Glove Size
M (9)
Glove Length
12 in
Cuff Length
1 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
Pairs per Package
1
Glove Coating Coverage
Uncoated
Series
ColdWork(TM) Hi-Viz FastFit(R) D5-360; CWKSFF-X91
EN 511 Rating
13
ANSI/ISEA Abrasion Cycles
3,000
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
4
Cuff Material
Fleece, Synthetic Leather
Glove Lining Material
Tricot
Glove Back Material
Fleece, Synthetic Leather
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing
No
Cut-Resistance Coverage
Full
High-Visibility Features
High-Visibility Backing
Glove Insulation Weight
100 g
Oil-Resistant
No
Anti-Static
No
Glove Hand Style
Left and Right
Stitching Material
Nylon
Glove Back Color
Yellow
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A5
EN 388 Impact Rated
Yes
Palm Style
Single Layer
Glove Insulation Material
Fleece
Glove Liner Material
Tricot
Silicone-Free
No
Glove Coating Material
Uncoated
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Load
2,200 g
EN 388 Rating
3443X
Glove Construction
Cut and Sewn
Latex-Free
No
Sold As
Pair
Glove Palm Material
Polyurethane
Glove Backing Material
Fleece, Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Synthetic Leather, Glove Back Color Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards EN 388, EN 511

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.