2" FNPT Ductile Iron Oil Patch Ball Valve Inline

  • Mfr # 4353014960

  • Zoro # G5039876


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Ball Material
420 Stainless Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4353014960
Zoro #
G5039876
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.51 in
Handle Length
8.54 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Ball Material
420 Stainless Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Non-Potable Water, Oil, Steam
Connection Type
FNPT x FNPT
Item
Oil Patch Ball Valve
Stem Material
420 Stainless Steel
Handle Material
Ductile Iron
Ball Valve Product Group
Manual
Standards
NACE MR0175
Handle Type
Lever
Seat Material
PTFE
Stem Type
Blowout Resistant
Body Material
Cast Iron, Ductile Iron
Compliance
NACE MR-01-75
Temp. Range
0 Degrees to 400 Degrees F
Max. Pressure
2,000 PSI CWP
Seal Material
FPM
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Color - Valve Handle
Yellow
Valve Series
OP54

Description

Manual Two-Way Ball Valve, Body Material Ductile Iron, For Media Air, Non-Potable Water, Oil, Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 420 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.