PipeNipple, SS, 1/4", NPTxNPT, 7/8"
Mfr # ZUSA-PF-2666
Zoro # G504252834
product price:Â $8.55
/eaKey Features
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Outside Diameter
35/64 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side B Connection Type
Close Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-2666
Zoro #
G504252834
UPC #
193005424626
Country of Origin
China
Dimensions
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Overall Length
7/8 in
Wall Thickness
0.088 in
Nominal Pipe Size
1/4 in
Details
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Item
Nipple
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Side B Connection Type
Close Thread
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
316
Schedule
Schedule 40
Metal Pipe Construction
Welded
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Fully Threaded
Side A Thread Type
NPT
Side A Connection Type
Close Thread
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 7/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.