Touchscreen Utility Glove, Polyurethane, Smooth, Palm, 3 Abrasion Level, L, 12 PK

  • Mfr # HVY713SUTS/L

  • Zoro # G5046246


product price:  $34.55
/pk 12, $2.88/ea

Key Features

Glove Size
L
Color
High-Visibility Yellow/Gray
Glove Materials
Polyester
Glove Coating Coverage
Palm
Length
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY713SUTS/L
Zoro #
G5046246
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Length
9-1/2"
Glove Length Style
Standard
Thickness
13 ga
Size- Numeric
9

Details

Item
Touchscreen Utility Glove
Color
High-Visibility Yellow/Gray
Glove Materials
Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Closure Type
Elastic
Thumb Style
Wing
Application
Bottling and Canning, Recycling, Manufacturing, Assembly
ANSI/ISEA Abrasion Level
3
Palm Material
Polyurethane
Finger Style
Full Finger
Glove Back Material
Nylon
Glove Coating Finish
Smooth
Glove Coating Material
Polyurethane
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Glove Coating Cover
Palm
Touchscreen Compatible
Yes
Glove Construction
Seamless Knit
Brand and Series
PIP PosiGrip(R) HVY713SUTS
Anti-Static
No
Silicone-Free
No
Latex-Free
No
Glove Safety Features
High-Visibility
Series
PosiGrip(R) HVY713SUTS
Glove Liner Material
Polyester
Biodegradable
Non-Biodegradable
Glove Lining Material
Polyester
Knit Material Color
Lime

Description

Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.