Men's Western Boot, 9 1/2 D, Steel Toe, 10" H, Brown, 10014241

  • Mfr # 10014241

  • Zoro # G5051910


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10014241
Zoro #
G5051910
UPC #
884849752852
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
D
Height
10"
Heel Height
1" or Greater
Footwear Width
D
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Completely Non Metallic
No
Conductive
No
Chemical Resisting Sole
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Static Dissipative
No
Insulated
No
Waterproof Type
None
Insole System
Removable Polyurethane Footbed
Footwear Style
Western Boot
Footwear Sole Pattern
Multi-Terrain
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Non-Marking Sole
No
Last Number or Name
Groundbreaker
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
Insulation Type
None
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Shank Material
Nylon
Footwear Closure Type
Pull On
Metatarsal Guard
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Non-Marking Upper, Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Series
10014241
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Toe Cap Material
Steel
Closure
Pull On
Heel Definition
Defined Heel
Insole Material
Polyurethane
Style Family
Western Boot
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10014241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.