Door and Butt Hinge, Steel, Full Mortise Mounting, 1 13/16 in Leaf W x 5 in Leaf H, Satin Chromium

  • Mfr # 5X4-1/2 MPB68 26D

  • Zoro # G5053566


product price:  $29.39
/ea

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
4 1/2 in
Finish
Satin Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5X4-1/2 MPB68 26D
Zoro #
G5053566
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
4 1/2 in
Pin Dia.
3/4"
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 13/16 in
Frame Leaf Height
5 in
Frame Leaf Thickness
0.19 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Corners
Square
Finish
Satin Chromium
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Five Knuckle Heavy Duty Hinge
Pin Type
Removable
Item
Door and Butt Hinge
Fire Rating - Door Hardware
3 hr
Pin Material
Steel
Standards
ANSI/BHMA A156.1, ANSI/BHMA A156.7, NFPA 80
Bearing Type
Ball
Hardware
Included
Ligature Resistant
No
Holes
With
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Corner Type
Square
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Range of Motion - Maximum
270 Degrees
Fire Rating
3 hr
Resistance Properties
Vandal-Resistant
Mounting Style
Full Mortise
Removable Pin
Yes

Description

Butt Hinge, Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.