
Terminal Block, 30 A, 300 V AC, 10 AWG
Mfr # 2271681-4
Zoro # G505797976
product price: $10.29
/ea
Sold in multiples of 15 for $154.35
Key Features
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
300 V AC
For Minimum Wire Size
28 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2271681-4
Zoro #
G505797976
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
300 V AC
Circuit Application
Power
Screw Base Material
Steel
UL Flammability Rating
UL 94V-0
Number of Circuits
1
Operating Temperature Range
-40 to 105°C
Contact Base Material
Brass
Centerline (Pitch)
.24 in
Contact Current Rating (Max)
30 A
Number of Positions
1
Sealable
No
Modular Terminal Block Product Type
Screw Terminal Block
Block Type
Standard
Screw Plating Material
Zinc
Tightening Torque
6.2 in-lbs
Contact Plating Material
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.