This item is Discontinued.

Wera Insert Bit, PK10 05135060001

Insert Bit, PK10 (Discontinued)

  • Mfr # 05135060001
  • Zoro # G5058417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05135060001
Zoro #
G5058417
UPC #
013288106636
Country of Origin
Czechia

Details

Impact Rated
No
Fastening Tool Material
Steel
Shank Style
Hex
Item
Insert Bit
Material
Steel

Description

Insert Bit, Shank Style Hex, Fastening Tool Material Steel, Impact Rated No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.