Notice, Do Not Block Door, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471Y26

  • Mfr # 471Y26

  • Zoro # G5059192


product price:  $7.59
/ea

Key Features

Legend
Do Not Block Door
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Y26
Zoro #
G5059192
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Block Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header
Notice
Sign Legend
Do Not Block Door
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.