Gray LeatherSoft Gaming Chair with Roller Wheels

  • Mfr # CH-187230-GY-RLB-GG

  • Zoro # G506015932


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
60
Height
51
Width
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-187230-GY-RLB-GG
Zoro #
G506015932
UPC #
840196381619
Country of Origin
China

Dimensions

Length
60
Height
51
Width
29

Details

Color
Gray
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Capacity
280
Weight
54.7

Description

Sit back and play a while in this modern racing style game chair designed to give you ultimate comfort. This computer game chair has a reclining back with adjustable and removable lumbar support and headrest pillows as well as pivot arms, and a slide-out footrest for total relaxation. Boasting soft and durable LeatherSoft upholstery and updated polyurethane roller style wheels, this will be your go to seat. You'll enjoy endless hours playing your favorite video games on this ergonomic PC chair. A separate recline lever inclines the back 87deg - 145deg while the lever underneath the seat controls the seat height and locks the chair in an upright position. Enjoy a good game after work to release the stresses of the day. Slide the footrest out by pulling the loop then flipping the footrest up. Complete your gaming experience with our gaming ergonomic desk with cup holder and headphone hook or gaming desk with cup holder, headphone hook, and monitor/smartphone stand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.