Bed Mattress, 80 in L
Mfr # 527007-51
Zoro # G506016694
product price:Â $483.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Comfort Level
Plush
Length
80 in
Width
60 in
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527007-51
Zoro #
G506016694
UPC #
-
Country of Origin
United States
Dimensions
Size
Queen
Length
80 in
Width
60 in
Overall Width
60 in
Overall Height
12 in
Overall Length
80 in
Mattress Height
12 in
Nominal Size
Queen
Details
Comfort Level
Plush
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
Item
Bed Mattress
Standards
16 CFR Parts 1632 and 1633
Coil Count
594
Firmness
Soft
Core Type
Innerspring
Comfort Layer Material
Gel Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Description
Decorah Soft 12in -Queen Mattress, Comfort Level Plush, Queen Size, Width 60 in, Length 80 in, Mattress Height 12 in, Outer Cover Knit fabric, surface guard antimicrobial treatment and chill technology, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.