Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Tufted Faux Leather King Bed Frame
- Mfr # 374142
- Zoro # G022887860
product price:Â
$
4,073.99
/ea
Key Features
Color
Black
Material
Solid, and Manufactured Wood, Stainless Steel
Upholstery Material
Faux Leather
Size
King
Box Spring Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374142
- Zoro #
- G022887860
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Solid, and Manufactured Wood, Stainless Steel
- Upholstery Material
- Faux Leather
- Box Spring Required
- Yes
- Box Spring Included
- Yes
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Nailhead Trim
- No
- Item
- Standard Beds
- Upholstery Design
- Fully Upholstered
- Commercial Use
- No
- Upholstery Color
- Black
- Mattress Included
- No
- Upholstered
- Yes
- Tufted
- Yes
- Slat Kit Included
- No
- Finish
- Chrome
Dimensions
- Size
- King
- Length (In.)
- 60 in
- Width (In.)
- 91 in
- Depth
- 91 in
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this black tufted faux leather king bed frame. This fully upholstered bed frame is covered in a beautiful button tufted black faux leather that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 60-inch h x 91-inch w x 91-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.