Enclosure Lock, Disc, Dull Chrome

  • Mfr # 00225

  • Zoro # G5061682


product price:  $12.39
/ea

Key Features

Key Type
Alike
Finish
Dull Chrome
Material
Pressure Cast Lift Lever and Bolt, Steel Case, Zinc Plated Standard
Opens With
Key
Mounting Hole Dia.
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00225
Zoro #
G5061682
UPC #
219190022512
Country of Origin
China

Dimensions

Mounting Hole Dia.
5/32 in
For Door Thickness (In.)
Varies
Mounting Hole Dia. (In.)
53/64 x 1-15/32 sq in
Body Thickness
1 5/8 in
Body Width
1 1/16 in
Body Height
3 in
Throw Length
9/32 in

Details

Item
Enclosure Lock
Key Type
Alike
Finish
Dull Chrome
Material
Pressure Cast Lift Lever and Bolt, Steel Case, Zinc Plated Standard
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Key Number
CAT60
Lock Style
Cabinet
Lock Type
Dead Latch
Includes
2 CAT60 Keys
Lock Body Material
Steel
Mounting Style
Mortise
Unlock Turn Direction
Right
Latch Bolt Shape
Oval
Interchangeable Core
No
Lock Body Color
Silver
Includes Mounting Hardware
No
Cabinet Lock Type
Enclosure Deadlatch Locks
Lock Orientation
Horizontal Right
Number of Mounting Holes
2
Key Retaining
No
For Material
Metal, Plastic, Wood
Lock Body Shape
Rectangular
Mounting Hardware Required
No
Series
Panelboard
Distance Between Mounting Holes
3 in
Security Level
General Security
Lock Body Finish
Zinc-Plated
Type
Disc

Description

Lock Style Cabinet, Lock Type Dead Latch, Opens With Key, Dull Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.