Line Voltage Mechanical Thermostat, Heat or Cool, -30 to 100 F, Convertible, 120 to 277V AC, 1C, 1H

  • Mfr # A19ABC-36C

  • Zoro # G5063064


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Hot Water Heating Controls
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19ABC-36C
Zoro #
G5063064
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
3/8 in
Capillary Length
20 ft
Overall Width
2-1/8 in
Overall Height
4-3/8 in
Bulb Length
4 in
Overall Depth
1-7/8 in

Details

Compatible System Type
Hot Water Heating Controls
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
-30 to 100 Degrees F
Control Type
Convertible
Voltage
120 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Enclosure Type
Galvanized/Steel
Number of Switches
1
Inductive Amps @ 120V
16 A
Standards
CSA LR948/4813 02, UL E6688
Locked Rotor Amps @ 240V
48 A
Contact Rating Resistive @ 120V
22 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Resistive Amps @ 208VAC
22 A
Locked Rotor Amps @ 120V
96 A
Contact Rating Resistive @ 277V
22 A
Includes
Bulb Mounting Clip, Remote Sensing Bulb
Inductive Amps @ 208V
9.2 A
Contact Rating Resistive @ 240V
22 A
Inductive Amps @ 240V
8 A
Thermostat Type
Indoor Single-Stage Controls
Number of Relay Outputs
1
For Use With
HVAC/R Applications
Number of Relay Inputs
1
Maximum Operating Temperature
140 Degrees F
Temperature Scale
Fahrenheit/Celsius
Electrical Connection Type
Hardwired, Screw Terminal
Temperature Differential
3 to 12 Degrees F
Full Load Amps @ 240V AC
8 A
Sensor Location
Remote
Enclosure NEMA Rating
1
Temperature Sensitivity
+/-2 Degrees F
Contact Rating
120V AC, 240V AC, 277V AC
Differential Type
Adjustable
Changeover Type
Manual
Enclosure Color
Gray
Minimum Operating Temperature
-35 Degrees F
Pilot Duty Rating
125 VA @ 24 to 600V AC
Maximum Control Temperature
100 Degrees F
Full Load Amps @ 120V AC
16 A
Minimum Control Temperature
-30 Degrees F
Number of Poles
1
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 6 Degrees to 24 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.