Tubing

  • Mfr # 41130580-6

  • Zoro # G506427063


product price:  $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Standards
FDA CFR Title 21, REACH Compliant, RoHS Compliant
Material
PVC
Color
Clear
Application
Air, Beverage, Food, Water
Wall Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41130580-6
Zoro #
G506427063
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.094 in
Overall Length
6 ft
Outside Diameter
9/16 in
Inside Diameter
3/8 in

Details

Item
Tubing
Standards
FDA CFR Title 21, REACH Compliant, RoHS Compliant
Material
PVC
Color
Clear
Application
Air, Beverage, Food, Water
Tube Form
Coil
Material Trade Name
Excelon
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
System of Measurement
Inch
Flexibility
Semi-Rigid
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Hardness
Shore A 80
Clarity
Clear
Food Application
Food and Beverage

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Outside Diameter 9/16 in, Overall Length 6 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.