Shop ZORO SELECT

PTFE Tubing

  • Mfr # ZUSA-HT-7030
  • Zoro # G506434887

product price: 
$
99.89
/ea

Key Features

Wall Thickness
0.031 in
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
Bend Radius
2 in
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7030
Zoro #
G506434887
UPC #
193005266332
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Bend Radius
2 in
Inside Diameter
3/16 in
Outside Diameter
1/4 in
Overall Length
25 ft
Wire Rope Length
25 ft
Length
25 ft

Details

Item
Tubing
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Maximum Operating Pressure
116 psi
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
500 Degrees F
Chemical Compatibility
Color
Clear
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Material
No Jacket
Autoclavable
Yes
Hardness
Shore D 65
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
System of Measurement
Inch
Flexibility
Rigid
Tube Form
Coil
Clarity
Semi-Clear
Application
Beverage, Food, Water
Material
PTFE
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
PTFE
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.