PVC Tubing

  • Mfr # ZUSA-HT-6766

  • Zoro # G506435068


product price:  $42.89
/ea

Key Features

Wall Thickness
0.125 in
Material
PVC
Color
Green
Application
Air, Water
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6766
Zoro #
G506435068
UPC #
193005278076
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Outside Diameter
3/4 in
Inside Diameter
1/2 in
Overall Length
25 ft
Bend Radius
5 29/32 in

Details

Item
Tubing
Material
PVC
Color
Green
Application
Air, Water
Standards
FDA
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Clarity
Opaque
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
20 psi
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 65
Flow Application
Food and Beverage
For Fluid Type
Beverages
Industry Application
Pharmaceutical
Tube Form
Coil
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Resistance Properties
Hardening Resistant, Swelling Resistant
Autoclavable
No
For Environment
High Pressure
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Green, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.