Nylon Tubing

  • Mfr # ZUSA-HT-7246

  • Zoro # G506435181


product price:  $19.69
/ea

Key Features

Wall Thickness
0.031 in
Material
Nylon
Color
Yellow
Reinforcement
Not Reinforced
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-7246
Zoro #
G506435181
UPC #
193005271947
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
25 ft
Inside Diameter
3/16 in
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Material
Nylon
Color
Yellow
Item
Tubing
Reinforcement
Not Reinforced
Hardness
Rockwell R75
Jacket Color
No Jacket
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Stripe Color
No Stripe
Clarity
Opaque
Flexibility
Rigid
System of Measurement
Inch
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
290 psi
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Temperature
200 Degrees F

Description

Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.