PVC Tubing

  • Mfr # ZUSA-HT-6575

  • Zoro # G506435266


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Application
Air, Water
Material
PVC
Flexibility
Flexible
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6575
Zoro #
G506435266
UPC #
193005275136
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Overall Length
25 ft
Inside Diameter
1 1/4 in
Bend Radius
15 3/4 in
Outside Diameter
1 5/8 in

Details

Item
Tubing
Application
Air, Water
Material
PVC
Flexibility
Flexible
Color
Clear
Standards
FDA
Peristaltic Pump Compatible
Yes
Food Application
Dairy, Food, and Beverage
Flow Application
Food and Beverage
Clarity
Clear
Autoclavable
No
Reinforcement
Not Reinforced
Industry Application
Pharmaceutical
For Environment
High Pressure
Jacket Material
No Jacket
System of Measurement
Inch
Jacket Color
No Jacket
For Fluid Type
Beverages
Stripe Color
No Stripe
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 75
Maximum Operating Pressure
15 psi
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.