Shop PARKER

Tubing, Green, Overall 250 ft L

  • Mfr # N-6-050-GRN

  • Zoro # G506439073


product price: 
$
501.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Green
Petroleum Product Compatibility
Lubricants
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-6-050-GRN
Zoro #
G506439073
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Overall Length
250 ft
Bend Radius
1 13/100 in
Outside Diameter
3/8 in
Inside Diameter
9/32 in
Wire Rope Length
250 ft

Details

Item
Tubing
Material
Nylon
Burst Pressure
1,000 psi
Color
Green
Petroleum Product Compatibility
Lubricants
Hardness
Shore D 62
Minimum Operating Temperature
-65 Degrees F
Clarity
Opaque
Features
High-Grade Polyamide Resins for Strength and Flexibility
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Autoclavable
No
For Environment
Chemical
Coil Weight
5.75 lb
Resistance Properties
Abrasion Resistant, Chemical Resistant
Industry Application
Pneumatics, Machine Tools, Robotics
Beverage, Food, and Water Compatibility
Potable Water
For Location
Indoor, Outdoor
Flexibility
Flexible
System of Measurement
Inch
Maximum Operating Pressure
250 psi @ 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.023 lb/ft
Stripe Color
No Stripe
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Tube Form
Coil
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews