Shop PARKER

Tubing, Yellow, Overall 250 ft L

  • Mfr # N-2.5-025-YEL

  • Zoro # G506439127


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Color
Yellow
Material
Nylon
Burst Pressure
1,200 psi
Features
High-Grade Polyamide Resins for Strength and Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N-2.5-025-YEL
Zoro #
G506439127
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Outside Diameter
5/32 in
Bend Radius
1/2 in
Inside Diameter
7/64 in
Overall Length
250 ft

Details

Item
Tubing
Color
Yellow
Material
Nylon
Burst Pressure
1,200 psi
Features
High-Grade Polyamide Resins for Strength and Flexibility
Tube Form
Coil
Petroleum Product Compatibility
Lubricants
Maximum Operating Temperature
200 Degrees F
Coil Weight
1.25 lb
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Environment
Chemical
Clarity
Opaque
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Potable Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For Location
Indoor, Outdoor
Minimum Operating Temperature
-65 Degrees F
Industry Application
Pneumatics, Machine Tools, Robotics
Resistance Properties
Abrasion Resistant, Chemical Resistant
Stripe Color
No Stripe
Weight per Foot
0.005 lb/ft
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Hardness
Shore D 62
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Flexibility
Flexible
Maximum Operating Pressure
300 psi @ 200 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.