Tubing, Natural, Overall 100 ft L

  • Mfr # NN-8-062-0100

  • Zoro # G506439141


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
1,000 psi
Color
Beige
Material
Nylon
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NN-8-062-0100
Zoro #
G506439141
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Bend Radius
1 1/4 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in

Details

Item
Tubing
Burst Pressure
1,000 psi
Color
Beige
Material
Nylon
Tube Form
Coil
Reinforcement
Not Reinforced
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Flexibility
Flexible
Jacket Color
No Jacket
Industry Application
Pneumatics, Machine Tools, Robotics
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Hardness
Shore D 62
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
Stripe Color
No Stripe
Clarity
Opaque
For Environment
Chemical
Beverage, Food, and Water Compatibility
Potable Water
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
250 psi @ 200 Degrees F
System of Measurement
Inch
Weight per Foot
0.039 lb/ft
Features
High-Grade Polyamide Resins for Strength and Flexibility
Autoclavable
No
Coil Weight
3.9 lb
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.