Reduced Pressure Zone Backflow Preventer

  • Mfr # 114-975XL2

  • Zoro # G5064412


product price:  $1,978.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
6 1/4 in
Pipe Size
1-1/4"
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-975XL2
Zoro #
G5064412
UPC #
612052069760
Country of Origin
China

Dimensions

Width
6 1/4 in
Pipe Size
1-1/4"
Length
17 in
Size
1 1/4 in
Overall Height
11.75 in
Overall Length
17 in
Overall Width
6.25 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Check Valve Length
11 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, Safe Drinking Water Act Compliant, the requirements of NSF/ANSI 61
Connection
FNPT
Series
Wilkins 975XL2
Max. Temp.
180 Degrees F
Compliance
ASSE 1013, C511
Material of Construction
Low Lead Cast Bronze
Handle Material
Stainless Steel
Mounting Orientation
Horizontal
Spring Material
Stainless Steel
Connection Type - Side 2
NPTF
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Strainer
No Strainer
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Maximum
180 Degrees F
Hazard Protection Level
High Health Hazard
Shut-Off Valve Included
Ball Valve
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Connection Gender - Side 1
Female
Connection Type - Side 1
NPTF
Flow
125 gpm
Maximum Pressure - Operating
175 psi
Connection Gender - Side 2
Female
Valve Series
975XL2

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.