Shop VEGA
See all product information
Create Account
Hex L-Key (Long), 8 mm
- Mfr # H080L
- Zoro # G506451228
product price:Â
$
2.15
/ea
Sold in multiples of 6 for $12.90
Key Features
Finish
Manganese Phosphate
Blade Material
S2 Modified Steel
Arm Length
36mm
Tip Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H080L
- Zoro #
- G506451228
- UPC #
- 843854005353
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size
- 8mm
- Arm Length
- 36mm
Details
- Item
- L-Key
- Finish
- Manganese Phosphate
- Blade Material
- S2 Modified Steel
- Arm Type
- Long
- Tip Shape
- Hex
Description
Hex L-Key (Long), 8mm