Shop GENIUS TOOLS
Create Account
T-55 L-Shaped Star Wrench 108mmL
- Mfr # 581055
- Zoro # G523581823
original price:Â $6.77 , new price: $6.09 , 10 percent off
new price:Â
$
6.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581055
- Zoro #
- G523581823
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-55 Size, 108mm Length, Durable Chrome Vanadium Steel, Precision Fit - 581055 Professional Star Key Wrench This T-55 L-shaped star key wrench is built for consistent fastener engagement where control and durability matter. Its compact overall length of 116mm (4.57 inches) supports steady handling and access in tighter working areas while maintaining a solid feel in the hand. Made from Chromium-vanadium steel alloy, the wrench combines high strength with anti-corrosive properties for long-term reliability. The size marking is permanently stamped for quick identification in tool storage, helping keep work efficient and organized. Key Benefits T-55 L-shaped star key design supports precise, stable fastener engagement. 116mm overall length balances reach and control for confident handling. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size marking speeds identification and improves tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. Engineered for professional technicians, this star wrench is designed for heavy-use durability without sacrificing fit and accuracy. Its material choice, heat-treatment process, and clear size identification support dependable day-to-day service work while maintaining long-term resistance to wear and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.