Shop GENIUS TOOLS
Create Account
T-6 L-Shaped Star Wrench 42mmL
- Mfr # 580506
- Zoro # G323584581
product price:Â
$
2.96
/ea
Sold in multiples of 3 for
$8.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580506
- Zoro #
- G323584581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-6 Size 42mm Length Precision Drive Durable Steel - 580506 Professional Star Key Wrench This T-6 L-shaped star wrench is built for controlled, repeatable drive work where a compact overall length matters. The 42mm length and 44mm (1.73 inch) overall size help you work in confined areas while maintaining stable hand positioning and consistent torque application. Manufactured from chromium-vanadium steel alloy, it's designed for high strength, long service life, and corrosion resistance. The wrench is heat treated through oil quenching to create a tough exterior with a strong inner core, and its size marking is permanently stamped for fast identification during tool organization. Key Benefits T-6 L-shaped star key design helps reach tight spaces and corners. Compact 44mm (1.73 inches) overall length supports controlled, precise handling. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment improves exterior toughness and inner core strength. Permanently stamped size marking simplifies tool organization and quick selection. Meets or exceeds ANSI standards for professional reliability and consistent fit. Designed for professional technicians and heavy-use toolkits, this star wrench balances compact sizing with hardened durability. Clear stamped identification reduces downtime when selecting tools, while the anti-corrosive chromium-vanadium construction and oil-quenched heat treatment support dependable performance across repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.